Shop All LED Light Bulbs
Alset
LED Direct Wire 4' Tube 4K
Mfr # 60785
Zoro # G404861105
Sold in multiples of 15 for $35.85
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000K
- Voltage 120/277
- Lumens 2053
- Includes Direct wire 4' tube 14 watts
- Width 1"
Product Information
- Brand Alset
- MFR # 60785
- Zoro # G404861105
- UPC # 652185607859
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 48" |
Width | 1" |
Details
Bulb Color Temp. | 4000K |
Voltage | 120/277 |
Lumens | 2053 |
Includes | Direct wire 4' tube 14 watts |
Item | LED Direct Wire |
Description
The ALSET brand LED Direct Wire 4' Tube 4K has a bulb color temperature of 4000K, a voltage of 120/277, and a lumen output of 2053. It includes a direct wire 4' tube 14 watts and has a length of 48" and a width of 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Target Tech 651 Strobe (651 STROBE TARGET TECH)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- JANDORF 10"" Detachable Harp (60122)
- ILB GOLD Bulb, HID Metal Halide Tubular, Replacement For Philips, Cdm-T 150W /942 (CDM-T 150W /942)
- ALSET LED Direct Wire 2' Tube 5K (60784)
- ALSET LED Direct Wire 2' Tube 4K (50702)
- ILC Replacement for Sylvania 21777 LED Replacement replacement light bulb lamp (21777 LED REPLACEMENT SYLVANIA)
- SYLVANIA Bulb, CFL, 13W, T4, GX23-2 Base, Double Twin 2 Pin (S6718)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 12-Pack (SP34006-12PK)
- ILB GOLD Replacement For International Lighting, 20T61/2/E12-Red-Led (20T61/2/E12-RED-LED)
- FEIT ELECTRIC Blunt Tip E12 (Candelabra) LED Bulb Daylight 75 W , 2PK (BPCTC75/850LED2)
- Alset LED Light Bulbs