Shop All Outdoor Wall Lights
Alset
7000 lumen LED wall pack 5K CCT
Mfr # 61173
Zoro # G104861122
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Full cutoff 36 watt6s
- Voltage 120/277
- Width 12.5"
- Length 13"
- Color Temperature 5000K
Product Information
- Brand Alset
- MFR # 61173
- Zoro # G104861122
- UPC # 652185611733
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 12.5" |
Length | 13" |
Details
Includes | Full cutoff 36 watt6s |
Item | LED Wall Pack |
Voltage | 120/277 |
Lumens | 5450 |
Color Temperature | 5000K |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 150W WORK SITE AREA LUMINAIRE, DAISY CHAIN CONNECTION, 35FT POWER CORD (LED-9015-50K)
- JUNO LIGHTING Floating Connector, Silver (R29 SL)
- ILC Replacement for Osram Sylvania 64642 replacement light bulb lamp (64642 OSRAM SYLVANIA)
- FEIT ELECTRIC LED, 5.5 W, CA10, Medium Screw (E26), PK2 (BPEFC60927CAFIL/2/RP)
- PURE GARDEN Hanging Solar Coach Lights, 26 Outdoor Lights with Hanging Hooks, 4PK (50-LG10562)
- SHAWSHANK LEDZ Blazing LEDz 80 lm Assorted LED LED Lantern & Fan (702062)
- MAXIM Focus 1-Light 7" Wide Black Outdoor Wall Sconce (55892BGBK)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-2030K9)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF77-495)
- PROGRESS LIGHTING 6" White Outdoor Wall Cylinder (P5641-30)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8411K)
- Alset Outdoor Wall Lights