Shop All LED Retrofit Kits
Alset
180 DEGREES E39 Paddle lamp 5000 lumen 5K
Mfr # 62139
Zoro # G704861126
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotatable 115 watts
- Length 11.69"
- Voltage 120/277
- Color Temperature 5000K
- Width 5.,43"
Product Information
- Brand Alset
- MFR # 62139
- Zoro # G704861126
- UPC # 652185621329
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 11.69" |
Width | 5.,43" |
Details
Item | Paddle Lamp |
For Use With | Rotatable 115 watts |
Lumens | 10860 |
Voltage | 120/277 |
Color Temperature | 5000K |
Includes | Type 5 distribution Rotatable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, 1,000 lm lm (88054)
- WESTGATE SL-30W-50K-WH-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-WH-D)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- ILC Replacement for GE General Electric G.E 6S6 Tray-130v replacement light bulb lamp, 10PK (6S6 TRAY-130V GE GENERAL ELECTRIC G.E)
- ALSET Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED (61196)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11569)
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- ILC Replacement For SATCO S11821 (S11821)
- AFX Koren LED Undercabinet Light, 9", White (RFKIT22AJ)
- Alset LED Retrofit Kits