Shop All Trash Can Lids
Alpine Industries
Trash Can, 24.2 in W/Dia, Green, Galvanized Steel
Mfr # ALP479-38-A-GRN
Zoro # G008630305
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width/Diameter 24.2 in
- Depth 24.2 in
- Height 7.6 in
- Material Galvanized Steel
Product Information
- Brand Alpine Industries
- MFR # ALP479-38-A-GRN
- Zoro # G008630305
- Country of Origin China
- Category Trash Can Lids
Dimensions
Width/Diameter | 24.2 in |
Depth | 24.2 in |
Height | 7.6 in |
Details
Color | Green |
Item | Trash Can |
Material | Galvanized Steel |
Description
Alpine Industries Rain Bonnet Lid for Outdoor Metal Waste Receptacle - 38 Gallon Green is a fully welded and durable receptacle with a galvanized steel body that is reinforced with circular bands and rolled edges. Our Rain Bonnet Lid prevents rain and/or snow from entering the container.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Soap Dispenser, Wall Mount, Manual, Push Style, Graphite (5134-01)
- BERRY GLOBAL 200CT 55GAL NAT Liner (620068)
- REMCO 9 in Pad Holder, Red, Polypropylene (55104)
- 3M Brown Stripper Pad 7100, 14 in, PK5 (7100)
- ALPINE INDUSTRIES 32 Gal Trash Can, 19.69 in W/Dia, Black, Steel (ALP4400-01-RB)
- ALPINE INDUSTRIES Stainless Steel Swivel Trash Can Cover, PK2 (ALP470-65L-C-2pk)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240461WH)
- RUBBERMAID COMMERCIAL 40 gal Flat Trash Can Lid, 26 in W/Dia, Gray, Resin, 0 Openings (FG353900GRAY)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- ULTRASITE Park Rain Bonnet Receptacle Lid (RBR-32-08-BLACK)
- TOUGH GUY 32 gal Flat Trash Can Top, 22 1/4 in W/Dia, Blue, Plastic, 0 Openings (54JJ58)
- Alpine Industries Trash Can Lids