Shop All Paper Towel Dispensers
Alpine Industries
Manual Lever Roll Paper Towel Dispenser, Black
Mfr # ALP454-ECO-TBLK
Zoro # G508630287
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Lever
- Dispenser Material Plastic
- Color Transparent Black
- Automatic/Manual Manual
- Height 13.35 in
Product Information
- Brand Alpine Industries
- MFR # ALP454-ECO-TBLK
- Zoro # G508630287
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Height | 13.35 in |
Width | 9.53 in |
Depth | 10.91 in |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Lever |
Dispenser Material | Plastic |
Color | Transparent Black |
Automatic/Manual | Manual |
Description
The durable Economy Paper Towel Roll Dispenser is your solution to keep your high-traffic bathrooms stocked and clean. Our dispenser can accommodate a large roll of paper towels and has a user-friendly lever that controls the dispensing size. It also allows paper towels to be accessible to everyone with ease and gives a tear-free paper towel disposal. Each dispenser's mounting hardware is included for an easy, stress-free setup. Additionally, you can be assured your paper towel dispenser is secure from theft with our provided key and locking cover. Alpine's Economy Paper Towel Roll Dispenser is your practical and cost-effective solution to servicing your consumer's needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, White, PK12, Fiberglass (40225EC02)
- TENNANT Rear Squeegee Blade (222382)
- LIBMAN 1.25 in. W Rubber Handle Dryer Vent Brush (93)
- SPARTA 0.5 in W Radiator Style Brush, Purple, Polypropylene (41198EC68)
- ALPINE INDUSTRIES Jumbo Double-Roll Toilet Paper Dispenser, Black (ALP482-2-ECO-TBLK)
- ALPINE INDUSTRIES Recessed Paper Towel Dispenser / Waste Receptacle (ALP495)
- ALPINE INDUSTRIES Surface Mounted Paper Towel Dispenser / Waste Receptacle (ALP494)
- ALPINE INDUSTRIES Stainless Steel Nickle Brushed C-Fold/Multi-Fold Paper Towel Dispenser (480-AN)
- ALPINE INDUSTRIES Alpine Wall-Mounted Towel Dispenser for Single or Multiple Towel Retrieval, PK2 (ALP432-BLK-2pk)
- WIPE-A-WAY Wipe-A-Way Center Pull Dispenser, Black (WA-FAC-DISP)
- GEORGIA-PACIFIC Plug-In Power Kit (59479A)
- Alpine Industries Paper Towel Dispensers