Shop All Paper Towel Dispensers
Alpine Industries
Jumbo Double-Roll Toilet Paper Dispenser, Black
Mfr # ALP482-2-ECO-TBLK
Zoro # G208630310
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color Transparent Black
- Width 4.8 in
- Depth 20.28 in
- Height 11.85 in
Product Information
- Brand Alpine Industries
- MFR # ALP482-2-ECO-TBLK
- Zoro # G208630310
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Width | 4.8 in |
Depth | 20.28 in |
Height | 11.85 in |
Details
Item | Toilet Tissue Dispenser |
Dispenser Material | Plastic |
Color | Transparent Black |
Description
The Alpine Economy Double Jumbo Roll Toilet Paper Dispenser is your solution to keep your high-traffic bathrooms stocked. Our dispenser can accommodate two jumbo rolls of toilet paper, allowing less frequent stocking. The equipped sliding panel allows the use of one roll at a time, helping reduce waste. With a transparent black cover, you can easily see when it needs to be reloaded. Each dispenser's mounting hardware is included for an easy, stress-free setup. Also, with our provided key and locking cover, you can be assured your toilet paper dispenser is secure from theft. Alpine's Economy Double Jumbo Roll Toilet Paper Dispenser is your practical and cost-effective solution to servicing your consumer's needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 24" Floor squeegee, 60" bolt-on steel handle, straight blade (49524-C)
- KLEENEX Folded Towel Dispenser, 10.4 x 6.1 x 5.4, Stainless Steel, 2PK (KCC 09924)
- BOARDWALK 13 gal Trash Bags, 24.5 in x 27.4 in, Regular-Duty, .8 M, White, 100 PK (BWK1DK100)
- PROTEAM Brush Roll/12", For Upright Vacuum (841817)
- ALPINE INDUSTRIES Surface Mounted Paper Towel Dispenser / Waste Receptacle (ALP494)
- ALPINE INDUSTRIES Alpine Wall-Mounted Towel Dispenser for Single or Multiple Towel Retrieval, PK2 (ALP432-BLK-2pk)
- ALPINE INDUSTRIES Stainless Steel Nickle Brushed C-Fold/Multi-Fold Paper Towel Dispenser (480-AN)
- ALPINE INDUSTRIES Recessed Paper Towel Dispenser / Waste Receptacle (ALP495)
- MORCON PAPER Valay Hardwound Towel Dispenser, 13 1/4 x 14 1/4 x 9, Black (VT1010)
- GEORGIA-PACIFIC Multi-Plate 8"H x 10-3/4"W, Wipe Dispenser, White (50313)
- PACIFIC BLUE ULTRA Dispenser f/Paper Towels, Mechanical, 12-9/10"x9"x16", Black (GPC59589)
- Alpine Industries Paper Towel Dispensers