Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Alpine Industries
Gel Hand Sanitizer/Soap Dispenser, 800mL, Stainless Steel, Floor Stand (Discontinued)
Mfr # 4300-2-S
Zoro # G8283654
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Color Silver
- Height 11
- Width 13
- Depth 48
Product Information
- Brand Alpine Industries
- MFR # 4300-2-S
- Zoro # G8283654
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11 |
Width | 13 |
Depth | 48 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 13 |
Description
Our Automatic Hands-Free Gel Hand Sanitizer/Soap Dispenser can carry a capacity of up to 700mL, making it a great and efficient touch-free solution for keeping your facility safe and clean, avoiding cross-contamination. Great for use at Hospitals, pharmaceutical factories, food processing plants, schools, restaurants and more. This is a durable and corrosion resistant Dispenser that will promote cleanliness in your facility, with a see-through panel to help monitor soap levels and it works with most GEL Hand Sanitizers and hand soaps. Economic and Affordable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.