Alpine Industries

Alpine Industries ALP435-24 24 in. Microfiber Floor Dust & Dry Mop Set with 35 to 60 in. Adjustable Handle


product price: $48.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Microfiber Floor Dust & Dry Mop Set with 35 to 60 in. Adjustable Handle

The Alpine Industries 24 Microfiber Floor Dust/Dry Mop set is a pro at wet and dry cleaning. This is a complete mop set with a mop head dressed in blue microfiber yarn that allows the pad to easily slide accross all floor types with optimal pick up and retention of dirt and debris. It's built to withstand the test of time in even the harshest of cleaning environments, without premature wear and tear. You'll find no other Microfiber floor dut/dry mop set that'll work better for your commercial and industrial cleaning needs.

Features
  • Heavy duty stitches extends mop longevity, improves cleaning performance and launderability
  • Strong telescopic handle with a clip and attach into the mop head frame, shorten or lengthen the pole to adjust height
  • Easily slip the mop frame into the mop head with zero the hassle
  • Microfiber looped yarn material traps all kinds of dirt and debris
  • 24" large cleaning path
Specifications
  • Size: 24 in.
  • Adjustable Handle Size: 35 to 60 in.
  • Assembly Required: No
  • Weight: 3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.