5in Head and Tail Bands Blue Loop End 16oz Cotton Mop Head, Red, 3PK
Mfr # ALP302-01-5R-3PK
Zoro # G010083748
Product Information
- Brand Alpine Industries
- MFR # ALP302-01-5R-3PK
- Zoro # G010083748
- UPC # 840309402767
- Country of Origin China
- Category Mops
Description
When looking for a mop head, you want to be reassured you are getting the most bang for your buck. Our premium Blue, Loop-End, 16 oz. Mop Head with a 5 Red Headband and Tailband is the product that will change how you clean and endure the test of time. Its versatility allows them to be used in all industries, from hotels and hospitals to schools and restaurants. Our superior blended mop heads 16-ounce absorption capabilities and extended coverage will make cleaning fast and easy. It will improve your workflow and save you time. With our secure, red-polyester tailbands, you won't have to worry about your mop head tangling, fraying, or unraveling. Its red coloring will allow you properly color-code based on its purpose for your business. When you pair our mops with one of our quick change or jaw handles, you can swiftly release, change your mop head, and continue with your tasks in no time. The time saved will allow you to allocate time to other tasks or even clock out a little early. When using this product, we encourage you to fully ring it out in our Mop Bucket with Down Press Wringer to ensure its longevity. When your mop is ready to be cleaned, simply hand wash it, wring it out, and it's ready to be used again. We've ensured that these mops will last and outperform cut-end mops heads, and you won't have to replace them nearly as frequently. Whatever benefits our mop heads will bring, you can be assured you're receiving a fair price along with a top-quality item.
- •Use: Ideal for commercial and industrial applications as well as larger spaces.
- •Time-Saver: Reduces your cleaning time with its ample spread and won’t tangle in the process.
- •Mop Head: The loop-end mop has greater durability for tougher messes.
- •Safety: The color-coded mop heads help prevent cross-contamination in your facility.
- •Versatile: Can be utilized by janitors, hotels, restaurants, schools, hospitals, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC WetDry Vacuum, 12 gal Vacuum, 140 cfm Air, Cartridge, Disposable Filter, 55 hp, 120 VAC (8251205)
- HYGENALL HEXOFF Cleaner, 1 qt. Trigger Spray Bottle, Citrus, 12 PK (HXLS9001Q)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK2)
- BIO CONQUEROR 105 Liquid, Enzymatic Concentrate, Mngo, PK12 (105Q)
- ALPINE INDUSTRIES 1in Head and Tail Bands Blue Loop End 24oz Cotton Mop Head, Green, 2PK (ALP302-02-1G-2PK)
- ALPINE INDUSTRIES 1in Head and Tail Bands Blue Loop End 16oz Cotton Mop Head, Red, 3PK (ALP302-01-1R-3PK)
- ALPINE INDUSTRIES 5in Head and Tail Bands Blue Loop End 32oz Cotton Mop Head, Blue, 2PK (ALP302-03-5B-2PK)
- ALPINE INDUSTRIES 1in Head and Tail Bands Loop End 16oz Cotton Mop Head, Red, 3PK (ALP301-01-1R-3PK)
- ALPINE INDUSTRIES 1in Band Cut End 32oz Cotton Mop Head, 2PK (ALP300-03-1W-2PK)
- ALPINE INDUSTRIES 5in Head and Tail Bands Blue Loop End 32oz Cotton Mop Head, Blue (ALP302-03-5B)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W211)
- Alpine Industries Mops