Shop All Trash Cans
Alpine Industries
40 gal Trash Can, Grey, Steel + Plastic wood
Mfr # ALP471-40-WD-GRY
Zoro # G308630296
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 40 gal
- Material Steel + Plastic wood
- Height 40.91 in
- Width 21.26 in
- Depth 21.26 in
Product Information
- Brand Alpine Industries
- MFR # ALP471-40-WD-GRY
- Zoro # G308630296
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 40.91 in |
Width | 21.26 in |
Depth | 21.26 in |
Details
Trash Container Capacity | 40 gal |
Color | Grey |
Material | Steel + Plastic wood |
Item | Trash Can |
Description
When equipping your business's exterior with waste receptacles, you want to be reassured it will last in the harshest weather conditions but is also aesthetically pleasing. With our Grey, 40 Gallon Outdoor Trash Container with Slatted Recycled Plastic Panels, you can be confident you're getting the most bang for your buck on a long-lasting product. Its weather-resistant powder-coated steel frame and lid will ensure its longevity while maintaining its quality. We wanted to design an appealing exterior; thus, our trash container is comprised of recycled plastic grey slats that add an earthy and natural aesthetic to its surroundings. Its authentic grey wood appearance makes it ideal for blending into walking trails, parks, recreational fields, and other wooded areas. Additionally, its solid dome lid allows for rain to glide off easily and not pool, decreasing the likelihood of corrosion. The included heavy-duty plastic interior bin will securely hold trash bags without the worry of leaks. Since your terrain isn't always guaranteed to be perfectly flat, we have outfitted our trash container with adjustable legs. They will help certify stability and support on uneven surfaces. Thanks to our substantially sized 40-gallon Outdoor Trash Container, maintenance is greatly reduced. We understand that sometimes things happen, such as theft or vandalism; therefore, we've equipped each trash container with a lock and key to help protect your investment. Furthermore, affixed to the interior of the 40 Gallon Outdoor Trash Container with Slatted Recycled Plastic Panels are two chain-link security chains that prevent your lid from falling when opened. Its large stature makes it easy to be noticed by people passing by, but you won't have to sacrifice a significant amount of space. It's a no-brainer to outfit your facilities with our superior trash container with all these fantastic features.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXICLEAN Laundry Stain Remover, Commercial, OxiClean, 12 oz, , CL, PK 12 (CDC5703700070CT)
- WINSOL Windows120 Soap and Wetting Agent Gallon (6002g)
- PIG PIG Oil-Only Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT4600)
- KLEENEX Folded Towel Dispenser, 10.4 x 6.1 x 5.4, Stainless Steel, 2PK (KCC 09924)
- ALPINE INDUSTRIES 40 gal Trash Can, Cedar, Steel + Plastic wood (ALP471-40-WD-CD)
- ALPINE INDUSTRIES Stainless Steel Recessed Waste Receptacle (ALP493)
- ALPINE INDUSTRIES 40 Gal. Steel All-Weather Outdoor Commercial Trash Can, Ash Tray Lid (472-40-SIL)
- ALPINE INDUSTRIES 32 gal Trash Can, Cedar, Steel + Plastic wood (ALP4400-01-CD)
- ALPINE INDUSTRIES 10.5 Gal. Stainless Steel Open Top Dual Compartment Trash Can (470-R-40L)
- ALPINE INDUSTRIES 38 gal Trash Can, Green, Galvanized Steel (ALP479-38-GRN)
- GLOBAL INDUSTRIAL Rectangle Wall Mount Trash Can, Silver, Stainless Steel (641437SS)
- Alpine Industries Trash Cans