1in Head and Tail Bands Loop End 32oz Cotton Mop Head, Blue
Mfr # ALP301-03-1B
Zoro # G110083617
Product Information
- Brand Alpine Industries
- MFR # ALP301-03-1B
- Zoro # G110083617
- UPC # 810071530913
- Country of Origin China
- Category Mops
Description
When looking for a mop head, you want to be reassured you are getting the most bang for your buck. Our White Loop-End, 32 oz. Mop Head with a 1 Blue Headband and Tailband is the product that checks off both quality and cost-efficiency. Their versatility allows them to be used in all industries, from hotels and hospitals to schools and restaurants. Our superior blended mop heads 32-ounce absorption capabilities and extended coverage will make cleaning fast and easy. It will improve your workflow and save you time. With our secure, blue-polyester tailbands, you won't have to worry about your mop head tangling, fraying, or unraveling. Its blue coloring will allow you properly color-code based on its purpose for your business. When you pair our mops with one of our quick change or jaw handles, you can swiftly release, and change your mop head, to continue with your tasks in no time. This allows you to allocate time to other tasks or even clock out a little early. When using this product, we encourage you to fully ring it out in our Mop Bucket with Down Press Wringer to ensure its longevity. When your mop is ready to be cleaned, simply hand wash it, wring it out, and it's ready to be used again. We've ensured that these mops will last and outperform cut-end mops heads, and you won't have to replace them nearly as frequently. Whatever benefits our mop heads will bring, you can be assured you're receiving a fair price along with a top-quality item.
- •Mop Head: The loop-end mop has greater durability for tougher messes.
- •Use: Ideal for commercial and industrial applications as well as larger spaces.
- •Time-Saver: Reduces your cleaning time with its ample spread and won’t tangle in the process.
- •Safety: The color-coded mop heads help prevent cross-contamination in your facility.
- •Versatile: Can be utilized by janitors, hotels, restaurants, schools, hospitals, and so much more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 48" Extension Rod, Fiberglass (2ELE2)
- DELTA Lahara, Tissue Holder Stainless (73850-SS)
- PIG Sorbents, 13 gal, 14 in x 15 in, Universal, Gray, Polypropylene (MAT124)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- ALPINE INDUSTRIES 5in Head and Tail Bands Blue Loop End 32oz Cotton Mop Head, Blue (ALP302-03-5B)
- ALPINE INDUSTRIES 1in Head and Tail Bands Blue Loop End 24oz Cotton Mop Head, Green, 2PK (ALP302-02-1G-2PK)
- ALPINE INDUSTRIES 1in Band Cut End 32oz Cotton Mop Head, 2PK (ALP300-03-1W-2PK)
- ALPINE INDUSTRIES 1in Head and Tail Bands Loop End 16oz Cotton Mop Head, Red, 3PK (ALP301-01-1R-3PK)
- ALPINE INDUSTRIES 5in Head and Tail Bands Blue Loop End 32oz Cotton Mop Head, Blue, 2PK (ALP302-03-5B-2PK)
- ALPINE INDUSTRIES 1in Head and Tail Bands Blue Loop End 16oz Cotton Mop Head, Red, 3PK (ALP302-01-1R-3PK)
- ABCO PRODUCTS 32OZ Janit HD Mop Head (1323)
- Alpine Industries Floor Mops, Buckets & Wringers