Shop All Disinfectants and Sanitizers
Alpet
Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar
Mfr # SSPA110
Zoro # G401918956
product price: $248.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Fragrance Vinegar
- Primary Chemical Hydrogen Peroxide
- Cleaner Chemical Product Grouping Cleaner, Sanitizer, Disinfectant
- Product Series Alpet(R) PPA
- Net Weight 48 lb
Product Information
- Brand Alpet
- MFR # SSPA110
- Zoro # G401918956
- UPC # 359900431026
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 5 gal |
Details
Container Type | Jug |
Fragrance | Vinegar |
Item | Peracetic Acid Food Contact Surface Sanitizer |
Primary Chemical | Hydrogen Peroxide |
Cleaner Chemical Product Grouping | Cleaner, Sanitizer, Disinfectant |
Product Series | Alpet(R) PPA |
Net Weight | 48 lb |
VOC Content | 0% |
EPA Registered | Yes |
Cleaner Form | Liquid |
Flash Point | Greater than 207 Degrees F |
Rinse Required | No |
Features | Broad Spectrum Oxidizing Biocide, Lowers Alkalinity to Allow Higher Cycles of Concentration than Hypochlorite |
Recommended Dilution | Varies by Application See Label for Dilution |
Biodegradable | Yes |
Wet Contact Time | 1 min |
Standards | Halal, Kosher, OMRI, Pareve |
Properties | Biodegradable, EPA Registered, No Rinse Required |
Surfaces for Use On | Hard Nonporous Surfaces |
Targeted Pathogens | E-coli; Salmonella |
NSF Rating | Not Rated |
EPA Registration Number | 63838-2-73232 |
Description
Peracetic Acid Food Contact Surface Sanitizer, Primary Chemical Hydrogen Peroxide, Container Type Jug, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application See Label for Dilution, Fragrance Vinegar, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards Halal, Kosher, OMRI, Pareve, Wet Contact Time 1 min, Targeted Pathogens E-coli; Salmonella, Product Series Alpet(R) PPA, VOC Content 0 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST 7 gal Trash Can, Black (TCIND712)
- HOWARD 1 Pt Walnut Restor-A-Finish One-Step Refinisher (RF4016)
- SAFCO 32 gal Twist Waste Receptacle, Black, High-density Polyethylene (HDPE) (SAF9372BL)
- FUNK AWAY Funkaway Extreme Odor Eliminating Smoke Spray Peggable (FAPSM3.4)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA103)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA101)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Bucket, Vinegar (SSPA100)
- MIDLAB Inc. Maxim Food Service Sanitizer 1 Gallon No Scent DS494, 4PK (049400-41)
- ZEP Spirit II Detergent Disinfectant, 32 fl oz (1 quart) Citrus, Clear (ZPE67909)
- CLOROX Disinfecting Cleaning Wipes Value Pack - Bleach-free, Packet, Fresh, White (CLO31430CT)
- CAVICIDE Disinfectant, 1 gal (13-1000)
- Alpet Disinfectants and Sanitizers