Shop All Disinfectants and Sanitizers
Alpet
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Jug, Vinegar
Mfr # SSPA120
Zoro # G901767047
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Vinegar
- Primary Chemical Hydrogen Peroxide
- Cleaner Chemical Product Grouping Antimicrobial solution for meat, poultry, seafood, and produce
- Net Weight 43 lb
Product Information
- Brand Alpet
- MFR # SSPA120
- Zoro # G901767047
- UPC # 359900432023
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 4 gal |
Details
Container Type | Jug |
Fragrance | Vinegar |
Item | Antimicrobial Solution for Meat, Poultry, Seafood, and Produce |
Primary Chemical | Hydrogen Peroxide |
Cleaner Chemical Product Grouping | Antimicrobial solution for meat, poultry, seafood, and produce |
Net Weight | 43 lb |
Wet Contact Time | 1 min |
Features | Help to Reduce Cross-Contamination of Edible Food Products |
Recommended Dilution | Varies by Application See Label for Dilution |
Product Series | Alpet(R) PERA FC |
Flash Point | Greater than 200 Degrees F |
VOC Content | 0% |
Cleaner Form | Liquid |
Biodegradable | Yes |
Rinse Required | Yes |
EPA Registered | No |
Standards | FDA Approved, Halal, Kosher, OMRI, Pareve |
Surfaces for Use On | Hard Nonporous Surfaces |
Properties | Biodegradable |
NSF Rating | Not Rated |
Description
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Primary Chemical Hydrogen Peroxide, Container Type Jug, Container Size 4 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application See Label for Dilution, Fragrance Vinegar, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards FDA Approved, Halal, Kosher, OMRI, Pareve, Wet Contact Time 1 min, Product Series Alpet(R) PERA FC, VOC Content 0 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Pad, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPD200S)
- LYSOL Advanced Deep Clean Lemon Breeze Scent All Purpose Cleaner Liquid 32 oz (1920000351)
- SIMPLE GREEN Simple Green Lime Scale Remover (1710001250032)
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10031)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA101)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Bucket, Vinegar (SSPA100)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA110)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA103)
- CLOROX CO BLEACH, DSNFCTN, GRMCDL, 28PK (CLO30966BD)
- CLOROX Cleaners & Detergents, Bottle, Regular (30966)
- BEST SANITIZERS Disinfectant and Sanitizer, 1 gal. Bottle, Unscented, 4 PK (SS10018)
- Alpet Disinfectants and Sanitizers