Shop All Disinfectants and Sanitizers
Alpet
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Drum, Vinegar
Mfr # SSPA122
Zoro # G101766963
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$651.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Vinegar
- Primary Chemical Hydrogen Peroxide
- Cleaner Chemical Product Grouping Antimicrobial solution for meat, poultry, seafood, and produce
- Flash Point Greater than 200 Degrees F
Product Information
- Brand Alpet
- MFR # SSPA122
- Zoro # G101766963
- UPC # 359900432047
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 28 gal |
Details
Container Type | Drum |
Fragrance | Vinegar |
Item | Antimicrobial Solution for Meat, Poultry, Seafood, and Produce |
Primary Chemical | Hydrogen Peroxide |
Cleaner Chemical Product Grouping | Antimicrobial solution for meat, poultry, seafood, and produce |
Flash Point | Greater than 200 Degrees F |
Cleaner Form | Liquid |
VOC Content | 0% |
EPA Registered | No |
Wet Contact Time | 1 min |
Standards | FDA Approved, Halal, Kosher, OMRI, Pareve |
Product Series | Alpet(R) PERA FC |
Features | Help to Reduce Cross-Contamination of Edible Food Products |
Net Weight | 274 lb |
Recommended Dilution | Varies by Application See Label for Dilution |
Biodegradable | Yes |
Rinse Required | Yes |
Surfaces for Use On | Hard Nonporous Surfaces |
Properties | Biodegradable |
NSF Rating | Not Rated |
Description
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Primary Chemical Hydrogen Peroxide, Container Type Drum, Container Size 28 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application See Label for Dilution, Fragrance Vinegar, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards FDA Approved, Halal, Kosher, OMRI, Pareve, Wet Contact Time 1 min, Product Series Alpet(R) PERA FC, VOC Content 0 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Degreaser, 55 Gal Drum, Liquid (2030A)
- NILFISK Industrial Shop Vacuum, 1-31/64" Hose Dia., HEPA 3200 l/min (107418445)
- RECKITT BENCKISER 24OZ Lys Toilet Cleaner (1920098013)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 32oz, PK12 (12-32WB-TU)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA103)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA101)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA110)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Bucket, Vinegar (SSPA100)
- RECKITT BENCKISER LYSOL FOAM DISINFECTANT CLEANER, 24 OZ (RAC95524)
- BORATEEM Cleaners & Detergents, Pail, Unscented (DIA 00145)
- CLOROX Disinfecting Wipes, Packet, Fresh Scent, White, 900 PK (60048)
- Alpet Disinfectants and Sanitizers