Shop All Disinfectants and Sanitizers
Alpet
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Drum, Vinegar
Mfr # SSPA121
Zoro # G701767056
product price: $359.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$359.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Vinegar
- Primary Chemical Hydrogen Peroxide
- Cleaner Chemical Product Grouping Antimicrobial solution for meat, poultry, seafood, and produce
- Features Help to Reduce Cross-Contamination of Edible Food Products
Product Information
- Brand Alpet
- MFR # SSPA121
- Zoro # G701767056
- UPC # 359900432030
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 14 gal |
Details
Container Type | Drum |
Fragrance | Vinegar |
Item | Antimicrobial Solution for Meat, Poultry, Seafood, and Produce |
Primary Chemical | Hydrogen Peroxide |
Cleaner Chemical Product Grouping | Antimicrobial solution for meat, poultry, seafood, and produce |
Features | Help to Reduce Cross-Contamination of Edible Food Products |
Recommended Dilution | Varies by Application See Label for Dilution |
Wet Contact Time | 1 min |
Flash Point | Greater than 200 Degrees F |
EPA Registered | No |
Product Series | Alpet(R) PERA FC |
Biodegradable | Yes |
VOC Content | 0% |
Cleaner Form | Liquid |
Rinse Required | Yes |
Standards | FDA Approved, Halal, Kosher, OMRI, Pareve |
Net Weight | 138 lb |
NSF Rating | Not Rated |
Properties | Biodegradable |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Primary Chemical Hydrogen Peroxide, Container Type Drum, Container Size 14 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application See Label for Dilution, Fragrance Vinegar, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards FDA Approved, Halal, Kosher, OMRI, Pareve, Wet Contact Time 1 min, Product Series Alpet(R) PERA FC, VOC Content 0 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON 27" Handle, Telescoping, Yellow, 24ft, Yellow, Fiberglass (60251GRA)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Cherry Jubilee, 7 oz Aerosol Spray, PK12 (5181)
- CARLISLE FOODSERVICE Utility Brush, 7 in L, Plastic Handle (4067400)
- TOUGH GUY 4 in W Bench Brush, 10 in L Handle, 10 in L Brush, Green, Plastic, 10 in L Overall (400F97)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Bucket, Vinegar (SSPA100)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA103)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA101)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA110)
- CLOROX Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear, 9 PK (CLO30614CT)
- ZEP Disinfectant Cleaner, 5 gal. Spray Bottle, Citrus, Colorless (67939)
- CLOROX Splash-Less Regular Scent Bleach 77 oz (32347)
- Alpet Disinfectants and Sanitizers