Shop All Air Cleaners and Accessories
Alorair
Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED, green
Mfr # CleanShield HEPA 550-Green
Zoro # G509915178
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 24.8 in
- Width 17.95 in
- Height 14.76 in
- Material Roto poly
Product Information
- Brand Alorair
- MFR # CleanShield HEPA 550-Green
- Zoro # G509915178
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 24.8 in |
Width | 17.95 in |
Height | 14.76 in |
Details
Color | Green |
Material | Roto poly |
Weight | 43.32 pounds |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 16,000 BtuH (KCS16A30)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (3003821)
- MILWAUKEE TOOL M18 Jobsite Fan & M18 REDLITHIUM CP2.0 Battery, Cordless Jobsite Fan, 18 V, Includes AC Adapter (0886-20, 48-11-1820)
- DIVERSITECH Plastic Condensate Drain Pan, 30" x 60" (6-3060L)
- ALORAIR Air Filter System AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Pro 970-Orange)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 770 GREEN INDUSTRIAL AIR SCRUBBER (PureAiro HEPA Max 770-Green)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 870 AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Max 870-Blue)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 970 AIR SCRUBBER750 CFM ORANGE (PureAiro HEPA Max 970-Orange)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEEDI (CleanShield HEPA 550-Yellow)
- ALORAIR Air Filter System PUREAIRO HEPA PRO 770 GREEN INDUSTRIAL AIR SCRUBBER550 CFM (PureAiro HEPA Pro 770-Green)
- ENVION Envion 6014117 Four Seasons 4-in-1 HEPA Air Purifier; Fan; Heater & Humidifier (6014117)
- Alorair Air Cleaners and Accessories