Shop All Air Cleaners and Accessories
Alorair
Air Filter System PUREAIRO HEPA PRO 770 GREEN INDUSTRIAL AIR SCRUBBER550 CFM
Mfr # PureAiro HEPA Pro 770-Green
Zoro # G909915167
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 14.13 in
- Width 24.09 in
- Height 24.02 in
- Weight 43.65 pounds
Product Information
- Brand Alorair
- MFR # PureAiro HEPA Pro 770-Green
- Zoro # G909915167
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 14.13 in |
Width | 24.09 in |
Height | 24.02 in |
Details
Color | Green |
Weight | 43.65 pounds |
Material | Roto poly |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Flame Sensor (50HJ401431)
- YORK SOURCE1 Board Cntrl Kit Simplici Ty1A 24 Stage (S1-33109150000)
- HUNTER Melbourne 52" Noble Bronze w/Weathered W (50792)
- TRUE AIRE Alum Wall Register 14X6 (CA102M 14X06)
- ALORAIR PUREAIRO HEPA PRO 870 AIR SCRUBBER UV-C LIGHT STERILIZATION 3-STAGE FILTRATION (PureAiro HEPA Pro 870-Blue)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 770 GREEN INDUSTRIAL AIR SCRUBBER (PureAiro HEPA Max 770-Green)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED red (CleanShield HEPA 550-Red)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 970 AIR SCRUBBER750 CFM ORANGE (PureAiro HEPA Max 970-Orange)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED, green (CleanShield HEPA 550-Green)
- ALORAIR Air Filter System AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Pro 970-Orange)
- OMNITEC DESIGN HEPA Filter, 24 in H x 24 in W x 12 in L (OAH2424-20)
- Alorair Air Cleaners and Accessories