Shop All Sheds & Outdoor Storage
Almo Fulfillment Services Llc
Hanover HANMLTIWDSHD-GRY Galvanized Steel Shed, 41-1/3"L x 106-1/5"W x 62-1/5"H, Dark Gray/White
Mfr # HANMLTIWDSHD-GRY
Zoro # G105489844
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$739.99
Free 30-Day Returns
Product Information
- Brand Almo Fulfillment Services Llc
- MFR # HANMLTIWDSHD-GRY
- Zoro # G105489844
- UPC # 192487243831
- Country of Origin China
- Category Sheds & Outdoor Storage
Description
Hanover hanmltiwdshd-gry galvanized steel shed, 41-1/3"l x 106-1/5"w x 62-1/5"h, dark gray/white keep everything organized in one place with this convenient 2-in-1 multi-use storage shed by hanover. Our 2-in-1 marvel includes 9 square feet of lockable storage and an open woodshed that holds up to 42 cubic feet of stacked firewood. Strong and durable, this stylish shed is constructed with powder-coated, galvanized steel which is resistant to rust, corrosion, and uv rays. The sloped roof with gutters allows quick water runoff during rainstorms. The enclosed storage shed features a hinged, single door that opens fully to allow easy access and is secured with a sliding bolt-lock that is padlock compatible (padlock not included). Perfect for seasoning and storing all your firewood, the open woodshed allows proper air circulation and easy access, plus, the raised metal base keeps the logs off the ground. For all your outdoor storage needs, depend on quality products from hanover. Strong and durable: storage unit is made of galvanized steel built to last outside year round - rust, rot, mildew, fire, and water resistant. Foundation included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS GrowTech Leather Fruit Pruner Holster (ACC-LP300)
- VALTERRA Valterra T1020 Waste Valve Cap - 3", Black, Bulk (T1020)
- DOGIPOT 15-1/2" Green Aluminum, PetWaste Bag Dispenser (1002-2)
- DEWITT Weed Barrier, 20 YR, 3 ft.X250 ft. (20YR-3250)
- ALMO FULFILLMENT SERVICES LLC Hanover HANWDSHD-GRY Galvanized Steel Shed, 35"L x 64-1/10"W x 60-3/5"H, Dark Gray (HANWDSHD-GRY)
- ALMO FULFILLMENT SERVICES LLC Hanover Wooden Storage Shed, 52-4/5" x 19-1/5" x 58-2/5" Natural (HANWS0101-NAT)
- ALMO FULFILLMENT SERVICES LLC Hanover Wooden Storage Shed, 30" x 20-2/5" x 69-3/5" Yellow (HANWS0102-YEL)
- CHAMPION POWER EQUIPMENT Face Cord 600 Denier Canvas Firewood Storage Rack Cover, Black (100552)
- UNIFLAME Uniflame C-1552 36 Inch Bar Grate - Hex Shape (C-1552)
- SUNCAST Oasis Entertainment Unit (BMEO2000)
- PIG PIG Poly Storage Shed Black/Gray 62.5" W x 93" H x 90" D (PAK754-BWG)
- Almo Fulfillment Services Llc Sheds & Outdoor Storage