Shop All Utility Knives
Allway
Safety Knife Rounded Safety Blade, 6 in L
Mfr # 20Y943
Zoro # G4608947
original price:
$8.59
27% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Interlocking Nose
- Handle Type Straight
- Number of Blades Included 6
- Blade Operation Retractable
- Blade Type Rounded Safety Blade
Product Information
- Brand Allway
- MFR # 20Y943
- Zoro # G4608947
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 1 1/2 in |
Details
Features | Interlocking Nose |
Handle Type | Straight |
Number of Blades Included | 6 |
Blade Operation | Retractable |
Blade Type | Rounded Safety Blade |
Handle Color | Orange |
Blade Material | Steel |
Blade Change | Tool Free |
Overall Thickness | 3/4 in |
Handle Material | Aluminum |
Stores | (3) Blades |
Metal Detectable | No |
Application | Multipurpose |
Disposable | No |
Item | Safety Knife |
Number of Segments | 2 |
Color | Orange |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | Tether Capable |
Blade Positions | 1 |
Hand Orientation | Right Handed |
Description
Safety Knife, Application Multipurpose, Blade Material Steel, Blade Operation Retractable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Pig Universal Absorbent Sock, 3"DiameterX42"Length (NPG35701)
- DRILL AMERICA 5/16"-30 HSS Plug Hand Tap (DWTST5/16-30P)
- WELLER Crescent Metric and SAE Adjustable Wrench 12 in. L 1 pc (AC212VS)
- KRAFT TOOL Block Line Stretcher, 8" - 12" (BL341)
- ALLWAY Hook-Style Safety Knife Safety Recessed, 6 in L (20Y941)
- ALLWAY 18mm K-Series 7 Point Snap Off Knife, 1 Blade Pack (K700)
- ALLWAY PLASTIC SAFETY KNIFE DS (ARK)
- ALLWAY Walcovering Razr Knfe (RKW2)
- ALLWAY Allway Tools Metal Micro Knife With 3 Blades MK4 (MK4)
- ALLWAY 6" Retractable Utility Knife Assorted , 25PK (PRK25)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (RZ3)
- Allway Utility Knives