Shop All Utility Knives
This Product is Discontinued
Allway
Safety Knife Rounded Safety Blade, 5 7/8 in L (Discontinued)
Mfr # 20Y942
Zoro # G4604117
This Product is Discontinued
Key Features
- Application General Purpose
- Disposable No
- Handle Material Aluminum
- Blade Operation Retractable
- Features Interlocking Nose
Product Information
- Brand Allway
- MFR # 20Y942
- Zoro # G4604117
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 5 7/8 in |
Details
Application | General Purpose |
Disposable | No |
Handle Material | Aluminum |
Blade Operation | Retractable |
Features | Interlocking Nose |
Item | Safety Knife |
Metal Detectable | No |
Handle Type | Straight |
Blade Material | Steel |
Blade Type | Rounded Safety Blade |
Handle Color | Orange |
Overall Thickness | 3/4 in |
Number of Blades Included | 3 |
Blade Change | Screw |
Stores | (3) Blades |
Color | Orange |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
When you need to cut a piece of material, this Allway 20Y942 Safety Knife is the tool for the job. The rounded safety blade means that it won't cause any accidental injuries. The nose of the knife locks into place when not in use, protecting your hands from getting hurt. Featuring a self-retracting blade, this orange knife has an overall length and width of 5 7/8 in. and 1 1/2 in., respectively. With an aluminum handle and straight handle style, this utility knife is lightweight and easy to use. A tether style accessory allows you to secure the knife when not in use or while transporting it from one area to another. This Allway Safety Knife will make cutting easier with its rounded safety blade and self-retracting feature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.