Shop All Garage Door Opener Accessories
Allstar
Remote Antenna Kit, 15 ft. Cable, Bracet
Mfr # RAK-10A
Zoro # G5748276
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 15 ft Coax Cable, FC Connector, Mounting Bracket
Product Information
- Brand Allstar
- MFR # RAK-10A
- Zoro # G5748276
- Country of Origin China
- Category Garage Door Opener Accessories
Details
Item | Remote Antenna Kit |
Includes | 15 ft Coax Cable, FC Connector, Mounting Bracket |
Description
Remote Antenna Kit, Includes 15 ft Coax Cable, FC Connector, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Lexus Mazda Kia High Security Long Test Blade LXP90, PK 10 (MTK-LXP90)
- YOUNGDALE Antique Brass 1/2 in. Overlay Self-Closing Hinge, PK 10 (54.106.03x10)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11103626 (11103626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K27D4CSTK626)
- ALLSTAR Radio Control Transmitter, 3 Channel (733T)
- ALLSTAR Lock, Includes Lockout Plate, Galvanized (G100-A2)
- ALLSTAR Radio Control Transmitter, 9 Channel (639T)
- PRIME-LINE Handle Lock Garage Keyed (GD52123)
- TELECTRON Radio Operated Control System (NFR204AD-NFT80G-RF433.9)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, 2 Buttons, Flush Mount (1KF)
- AMERICAN GARAGE DOOR SUPPLY Recessed End Mounting Roller Hinge, PK2 (TD-HTE100)
- Allstar Garage Door Opener Accessories