Shop All Garage Door Opener Accessories
Allstar
Radio Control Transmitter, 3 Channel
Mfr # 733T
Zoro # G5676465
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Channel
- Hz 318 MHz
- For Use With (3) Doors
- Voltage 9V DC
- Includes (3) Functions OPEN-CLOSE-STOP, 9V Battery, Rotary Switch
Product Information
- Brand Allstar
- MFR # 733T
- Zoro # G5676465
- UPC # 093863117305
- Country of Origin China
- Category Garage Door Opener Accessories
Dimensions
Receiver Size (In.) | 3-5/8 x 6-5/8 x 2-3/8 |
Details
Item | Radio Control Transmitter |
Type | 3 Channel |
Hz | 318 MHz |
For Use With | (3) Doors |
Voltage | 9V DC |
Includes | (3) Functions OPEN-CLOSE-STOP, 9V Battery, Rotary Switch |
Description
Radio Control Transmitter, 3 Channel, Receiver Size (In.) 3-5/8 x 6-5/8 x 2-3/8, Voltage 9V DC, 318 MHz, For Use With (3) Doors, Includes (3) Functions OPEN-CLOSE-STOP, 9V Battery, Rotary Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Camlock (SSSU001301G)
- ADFORS CCL Pool/Patio, 96" x 25FT (FCS8517-M)
- BALDWIN PRESTIGE Baldwin Prestige 380SLB11PS Torrey Pines (93800-017)
- ZORO SELECT Key Blank, 15836, PK10 (5ZLH4)
- ALLSTAR Lock, Includes Lockout Plate, Galvanized (G100-A2)
- ALLSTAR Radio Control Transmitter, 9 Channel (639T)
- ALLSTAR Remote Antenna Kit, 15 ft. Cable, Bracet (RAK-10A)
- NATIONAL MFG/SPECTRUM BRANDS HHI Chr Gar Dr T-Handle (N280-610)
- HOUSE Park Right Single Garage Laser Park (HO2621665)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2in Strip Holder/2in Brush (BPS152-8)
- GENIE RAIL EXTENSION KIT (39026R)
- Allstar Garage Door Opener Accessories