Shop All Blast Cabinet Parts
Allsource
Nozzle, 7mm, PK3
Mfr # 41912
Zoro # G5007576
original price:
$43.19
5% off
new price: $40.79
/pk 3, $13.60/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Siphon
- Fits Brand Allsource
- For Use With Mfr. Model Number 41200, 41800
- Includes Nozzle O-Rings
- Material Ceramic
Product Information
- Brand Allsource
- MFR # 41912
- Zoro # G5007576
- UPC # 746340419125
- Country of Origin China
- Category Blast Cabinet Parts
Dimensions
Base Outer Diameter | 3/4 in |
Overall Length | 1 1/2 in |
Inner Diameter | 7 mm |
Tip Outer Diameter | 3/4 in |
Details
Feed Type | Siphon |
Fits Brand | Allsource |
For Use With Mfr. Model Number | 41200, 41800 |
Item | Abrasive Blast Nozzle |
Includes | Nozzle O-Rings |
Material | Ceramic |
Air Flow - Maximum | 20 cfm |
Shape | Straight |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Siphon, Material Ceramic, Shape Straight, Inner Diameter 7 mm, Tip Outer Diameter 3/4 in, Base Outer Diameter 3/4 in, Overall Length 1 1/2 in, Air Flow - Maximum 20 cfm, Includes Nozzle O-Rings, Compatible with Manufacturer Model Number 41200, 41500, 41800, Compatible with Grainger Part Number 48ME53, 48ME54, 53CV99, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530361)
- VSM Abrasive Belt, 40 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 40 Grit, Coarse, KK711X, Brown (1242)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 120 (66623333604)
- ALLSOURCE Lamp Window Underlay, PK5 (41916)
- ALLSOURCE Closure Gasket (40228)
- ALLSOURCE Tungsten Carbide Nozzle, 6mm (4150066)
- ALLSOURCE Viewing Window Underlay, PK5 (41915)
- ALLSOURCE Nozzle, 6mm, PK3 (41911)
- ALLSOURCE Premium Glove, 7" x 33", PR (40249)
- ECONOLINE Poppet Valve (411148)
- Allsource Blast Cabinet Parts