Shop All Welding Nozzle
Allsource
Abrasive Blast Nozzle, 1 3/8 in L
Mfr # 4204804
Zoro # G611944028
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Straight
- Material Boron Carbide
- Base Outer Diameter 3/16 in
- Tip Outer Diameter 3/16 in
- Feed Type Pressure
Product Information
- Brand Allsource
- MFR # 4204804
- Zoro # G611944028
- UPC # 746340073013
- Country of Origin China
- Category Welding Nozzle
Dimensions
Base Outer Diameter | 3/16 in |
Tip Outer Diameter | 3/16 in |
Inner Diameter | 4 mm |
Overall Length | 1 3/8 in |
Details
Description
Carbide Nozzle 4mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- RADNOR Contact Tip, 0.045, Bernard, Standard, PK25 (RAD64002773)
- HAKKO Preheater, 302 deg. to 572 deg. F, 470W (FR830-02)
- STEINER Welding Blanket Roll, 50ft.W, 4ft.H, Black (316-48RF)
- HECK INDUSTRIES Bench Beveler, 1/2 HP, 110V (VA-400)
- BERNARD BERNARD Copper Straight MIG Weld Nozzle (NS-5800C)
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, Coarse, 5/8" with 1/8" Recess (1250-1420) (P25CT-62)
- ESAB Nozzle, 21 ST-16 21M, 3/4 Inch Bore (633985)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- ARC-ZONE Monster15 Single Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches (A-MN15-3-125)
- AMERICAN TORCH TIP Nozzle, size #K25 2.5mm (3-04274)
- Allsource Welding Nozzle