Shop All TV Mounts & Stands
Allsop
Steel Monitor Stand, 30 lb. Capacity, Black
Mfr # ASP30336
Zoro # G5535311
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/4 in
- Width 19 in
- For Use With Monitors, Televisions
- Material Steel
- Weight Capacity 30 lb
Product Information
- Brand Allsop
- MFR # ASP30336
- Zoro # G5535311
- UPC # 035286303361
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 5 1/4 in |
Width | 19 in |
Depth | 12 1/2 in |
Overall Depth | 12 1/2 in |
Overall Width | 19 in |
Minimum Height | 5 1/4 in |
Maximum Height | 5 1/4 in |
Details
Item | Monitor Stand |
Color | Black |
For Use With | Monitors, Televisions |
Material | Steel |
Weight Capacity | 30 lb |
Product Type | Monitor Stand |
Description
Monitor Stand, Product Type Monitor Stand, Overall Width 19 in, Overall Depth 12 1/2 in, Maximum Height 5 1/4 in, Minimum Height 5 1/4 in, Material Steel, Color Black, Weight Capacity 30 lb, For Use With Monitors, Televisions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Upgraded DIN-Rail clip for Ethernet switches (DIN-RAIL-KIT-2)
- PYLE Tablet Pc Mount, PSPADLKW5 (PSPADLKW5)
- TRIPP LITE USB Type C to USB C Cable USB 2.0 5A Rating USB-IF Cert M/M 13ft (U040-C13-C-5A)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Crown Embassy 12CE100 (ML100-1245)
- ALLSOP Adjustable Laptop Stand, Black/Silver (ASP30498)
- STEREN Medium Tilt TV Wall Mount (720-205)
- TRESTON Treston LCD Holder w/Double Arm (US-93049002P)
- STANLEY Fixed TV Wall Mount, 40" to 65" Screen, 110 lb. Capacity (TLS-210S)
- FLASH FURNITURE 17"-42" Fixed TV Wall Mount with Built-In Level (RA-MP001-GG)
- CHIEF MANUFACTURING Wall Enc;16X9;Mti-D;Pre I Nst;Cvr (PAC525)
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- Allsop TV Mounts & Stands