Shop All Mouse Pads & Wrist Rests
Allsop
Pad, Mouse, Raindrop, Ast
Mfr # 31624
Zoro # G0061649
original price:
$10.55
5% off
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Mouse Pad
- Color Assorted
- Length 8"
- Features Soft, Glue-free, Non-skid Base, Comfortable, Eco-friendly, PVC Free
- Width 8.50"
Product Information
- Brand Allsop
- MFR # 31624
- Zoro # G0061649
- UPC # 035286316248
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Length | 8" |
Width | 8.50" |
Height | 0.10" |
Details
Item | Naturesmart(TM) Mouse Pad |
Pad Type | Mouse Pad |
Color | Assorted |
Features | Soft, Glue-free, Non-skid Base, Comfortable, Eco-friendly, PVC Free |
Product Type | Mouse Pad |
Base Material | Rubber |
Theme | Leaf Raindrop |
Cover Material | Cloth/Rubber |
Description
Naturesmart(TM) Mouse Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-vp-sw1-89-240 (RAM-VP-SW1-89-240 RAM MOUNTS)
- MIGHTY MAX BATTERY Power Patrol SLA0925 Replacement Battery 6V 7Ah (ML7-612111A)
- LENOVO IDEA Thinksystem Sr530/Sr570/Sr630 X16 Pcie Lp Riser 2 Kit (7XH7A02685)
- UPG 24V 35AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC3500T-4 USA)
- ALLSOP Mouse Pad, Graphite (ASP30200)
- ALLSOP Mouse Pad w/Wrist Support, Cobalt (ASP26226)
- ALLSOP Allsop 30185 Naturesmart Mousepad - Floral (30185)
- ALLSOP Allsop 30202 Slimline Mouse Pad - Silver (30202)
- ALLSOP Mouse Pad w/Wrist Support, Black, Foam (ASP30203)
- ALLSOP Mouse Pad, Blue (ASP30182)
- INNOVERA Gel Keyboard Wrist Rest, Purple (IVR51441)
- Allsop Mouse Pads & Wrist Rests