Shop All Mouse Pads & Wrist Rests
Allsop
Mouse Pad w/Wrist Support, Cobalt
Mfr # ASP26226
Zoro # G5581651
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Pad Type Mouse Pad with Wrist Rest
- Design Solid Color
- Material Foam, Rubber
- Width 9 in
Product Information
- Brand Allsop
- MFR # ASP26226
- Zoro # G5581651
- UPC # 035286262262
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 9 in |
Length | 9 in |
Height | 1 3/8 in |
Overall Depth | 9 in |
Overall Length | 9 7/8 in |
Details
Item | Mouse Pad |
Color | Blue |
Pad Type | Mouse Pad with Wrist Rest |
Design | Solid Color |
Material | Foam, Rubber |
Standards | C.U.R.E, OSHA |
Features | Ergonomic |
Product Type | Mouse Pad |
Wrist Filling Material | None |
Thickness | 1.37 in |
Description
Mouse Pad, Blue, Solid Color Design, Foam, Rubber, Height 1 3/8 in, Length 9 in, Width 9 in, C.U.R.E, OSHA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-W)
- EVEREADY BATTERY, NIMH, AA, 4PK (EVENH15BP4)
- ILC Replacement for Blinc Oneal Battery (ONEAL BATTERY BLINC)
- DANTONA Two-way Radio Battery (COM-4476A)
- ALLSOP Allsop 30185 Naturesmart Mousepad - Floral (30185)
- ALLSOP Naturesmart Mouse Pad, Turtle Design (31425)
- ALLSOP Mouse Pad, Graphite (ASP30200)
- ALLSOP Mouse Pad, Graphite (ASP30201)
- ALLSOP Allsop 30202 Slimline Mouse Pad - Silver (30202)
- ALLSOP Mouse Pad, Blue (ASP30182)
- FELLOWES Keyboard Wrist Rest, Graphite, 18-1/8x3" (FEL5252101)
- Allsop Mouse Pads & Wrist Rests