Shop All Mouse Pads & Wrist Rests
Allsop
Memory Foam Wrist Rests, Black
Mfr # 30205
Zoro # G5263730
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Keyboard Wrist Rest
- Height 1"
- Features Wrist Rest, Comfortable, Non-skid, Ergonomic
- Width 18"
- Depth 2.80"
Product Information
- Brand Allsop
- MFR # 30205
- Zoro # G5263730
- UPC # 035286302050
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1" |
Width | 18" |
Depth | 2.80" |
Details
Item | Mouse Pads & Wrist Rests |
Pad Type | Keyboard Wrist Rest |
Color | Black |
Features | Wrist Rest, Comfortable, Non-skid, Ergonomic |
Product Type | Keyboard Pad |
Wrist Filling Material | Comfortfoam Memory Foam |
Base Material | Natural Rubber |
Cover Material | Soft Cloth Fabric |
Theme | Solid Color |
Description
Memory Foam Wrist Rests,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL Edgepoint Poe Injector 50V 80W (POE-54V-80W)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH F1 UPS Battery for Belkin Pro F6C325 - 6 Pack (ML5-12MP66022)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- ILC Replacement for MK Battery 8gu1h (8GU1H MK BATTERY)
- ALLSOP Mouse Pad w/Wrist Support, Black, Foam (ASP30203)
- ALLSOP Allsop 30202 Slimline Mouse Pad - Silver (30202)
- ALLSOP Allsop 30213 Small Memory Foam Mouse Wrist Rest - Black (30213)
- ALLSOP Mouse Pad, Graphite (ASP30200)
- ALLSOP Powertrack Wireless Charging Mouse Pad, 13 x 8.75 x 0.25, Gray (32192)
- ALLSOP Naturesmart Mouse Pad, Turtle Design (31425)
- KENSINGTON Wireless Mouse for Life, Black (K74532WWA)
- Allsop Mouse Pads & Wrist Rests