Shop All Work & Cutting Station Tables
Allpoints
Worktable , 48X30, 18 Ga S/S Top
Mfr # 2801781
Zoro # G503525946
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Material Stainless Steel
- Height 3 in
- Length 49 in
- Width 31.50 in
Product Information
- Brand Allpoints
- MFR # 2801781
- Zoro # G503525946
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Height | 3 in |
Length | 49 in |
Width | 31.50 in |
Details
Gauge | 18 ga |
Material | Stainless Steel |
Item | Work Table |
Number of Legs | 4 |
Number of Shelves | 2 |
Features | Bullet Feet |
Description
Material: Stainless Steel Bottom Shelf | Stainless Steel;Legs With Bullet Feet | Stainless Steel 18 Gauge Work Top ;Length: 48" | 1219 Mm ;Width: 30" | 762 Mm ;Height: 35" | 889 Mm | 1 1/4" Additional Adjustment | 32 Mm;Additional Adjustment ;In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYSTAL LIGHT Crystal Light On The Go Raspberry Lemonade Beverage Mix, PK120 (10043000000158)
- STOELTING Faucet Piston (BR0152)
- SAHALE SNACKS Sahale 1.5 oz. Maple Pecans Glazed Mix, PK18 (9386900018)
- GARLAND Top Burner Valve 1/8 Mpt X 3/8-27 (1562598)
- ALLPOINTS Worktable , 60X30, 18 Ga S/S Top (2801782)
- FLASH FURNITURE 48 x 24 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-2448-GG)
- AMGOOD 24in x 30in Stainless Steel Equipment Stand (AMG ES-2430)
- AMGOOD 24x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2472-2SH)
- AMGOOD 14x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1496-2SH)
- AMGOOD 18x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1860-2SH)
- AMGOOD 18x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1872-2SH)
- Allpoints Work & Cutting Station Tables