Shop All Food Service Appliance Parts
Allpoints
Wire Shelf-Zinc
Mfr # 262649
Zoro # G802245255
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire
- For Use With True 871780; True T-23G
- Material Zinc
- Length 23 in
- Height 0.50 in
Product Information
- Brand Allpoints
- MFR # 262649
- Zoro # G802245255
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 23 in |
Height | 0.50 in |
Width | 23 in |
Details
Item | Wire Shelf |
Type | Wire |
For Use With | True 871780; True T-23G |
Material | Zinc |
Color | White |
Finish | Epoxy Coated |
Description
Replacement Wire Shelf, Zinc;22-7/8" W X 23-1/4" D;Order # 26-4897 (White Epoxy Coated), For True 871780.;True T-23G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE THERMOSTAT LIM 260F RED (M409443)
- HATCO Kit, Side Glass & Brackets-Grcmw-1 (R04.40.289.00)
- ECO-PRODUCTS Cutlery for Cutlerease Dispensing System, Fork, 6", White, PK960 (EP-CE6FKWHT)
- GLASTENDER Condenser 10 X 8 Coil (08000076)
- ALLPOINTS Allpoints 381377 Ignition Wire (Per Ft)18 Ga 250C Orange (381377)
- ALLPOINTS Nuts, Wire - Yellow (100/Pkg) (281678)
- ALLPOINTS Hose, Hot Watr , 5/8"Id, Red, 50' (1591004)
- ALLPOINTS Valve, Pressure Reducing (1171431)
- ALLPOINTS Lock, Sliding Glass Door 4-3/8 (266317)
- ALLPOINTS Sanitizer, Ice Machine- 16Oz For Manitowoc Machines (321755)
- APW Cord Set 16/3 Sjtoow 8' (55948)
- Allpoints Food Service Appliance Parts