Shop All Food Service Appliance Parts
Allpoints
Wire, Heater 22 Ohm, 25'
Mfr # 342274
Zoro # G502260305
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Features Silicone Insulation; 22 ohm per ft; 25 ft Length
- Length 6 in
- Height 1.50 in
- Width 4.50 in
Product Information
- Brand Allpoints
- MFR # 342274
- Zoro # G502260305
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6 in |
Height | 1.50 in |
Width | 4.50 in |
Outside Dia. (In.) | 7/64 in |
Details
Item | Braided Wire |
Material | Fiberglass |
Features | Silicone Insulation; 22 ohm per ft; 25 ft Length |
Description
Material: Fiberglass Braided Wire | Silicone Insulation ;Weight: .201 Lb ;Length: 25' | 7.6 M ;Ohm: 22 Per Foot | 72.2 Per Meter ;Outer Diameter: 7/64" | 3 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATHERS LEMON DROPS 3.6OZ (06764)
- MOFFAT Relay, 30A, E27 (M024505)
- STAR MANUFACTURING Rod/Plunger 7 (2I-Y9636)
- GATORADE Gatorade Replacement Pump for Dispenser (49044-21)
- ALLPOINTS Pilot Tube Assembly 3/16 X 24 " (264142)
- ALLPOINTS Valve Core (264108)
- ALLPOINTS Leg 36"H, S/S, 3.5" Plt (266186)
- ALLPOINTS Closer, Door Armplex, 25" (266205)
- ALLPOINTS Glass Globe Pc 3-1/4" Dia. X 6-3/4" (281397)
- ALLPOINTS Hood Filter, Type6, Alum , 10X20 (8014101)
- HOBART Saw Blade (00-477016-00126)
- Allpoints Food Service Appliance Parts