Shop All Food Service Appliance Parts
Allpoints
Valve, Steam Safety - 3/4
Mfr # 561356
Zoro # G102305093
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NPT
- Material Brass
- Length 4 in
- Height 2 in
- Width 2.50 in
Product Information
- Brand Allpoints
- MFR # 561356
- Zoro # G102305093
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4 in |
Height | 2 in |
Width | 2.50 in |
Size | 3/4 in |
Details
Item | Pressure Safety Relief Valve |
Type | NPT |
Material | Brass |
Max. Working Pressure (PSI) | 25 psi |
Application | Steam |
Description
Steam Pressure Safety Relief Valve,;Brass, 25 Psi, 485 Lb/Hr, 3/4" Npt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Infinite Control (2194110)
- ALLPOINTS Kason® - 9134500165 Cam & Post Kit F/ 1345 (1231289)
- HOBART Cap, Red (00-102467-00002)
- ALLIANCE CONTACTOR REVERSE-24V 6 PL PKG (M413615P)
- ALLPOINTS Allpoints 8009316 Flame Switch (8009316)
- ALLPOINTS Allpoints 22-1582 Walk-In Cooler / Freezer Door Handle (221582)
- ALLPOINTS Allpoints 26-1060 1/4"-20 x 1" Stainless Steel Hex Head Cap Screw (261060)
- ALLPOINTS Clipboard , Hardboard, 9X12.5" (1391028)
- ALLPOINTS Temperature Probe For Vulcan, VUL353589-1 (44-1235)
- ALLPOINTS Hood Filter, Type6, S/S , 12X16 (8014138)
- BUNN Gasket1-1/16" D For Bunn - Part# 01201-0000 (01201-0000)
- Allpoints Food Service Appliance Parts