Shop All Food Service Appliance Parts
Allpoints
Tip, Pilot - For 1/4" Tubing
Mfr # 511179
Zoro # G402292833
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in Tubing
- Length 0.75 in
- Height 1.25 in
- Width 0.25 in
Product Information
- Brand Allpoints
- MFR # 511179
- Zoro # G402292833
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 0.75 in |
Height | 1.25 in |
Width | 0.25 in |
Details
Item | Pilot Head |
For Use With | 1/4 in Tubing |
Description
Pilot Head For 1/4" Tubing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Drive Pin (00-436447)
- ITI Bouillon, 7-1/4 oz., Ceramic Brown Speckle PK36 (GR-4)
- BETTY CROCKER Fruit Roll-Ups Crazy Colors Snack 0.5 oz., PK96 (16000-11561)
- BK INDUSTRIES BKI Filter Paper - 100/Pk (FI0007)
- ALLPOINTS Allpoints 321451 Steam Hose (Per Ft) (321451)
- ALLPOINTS Hood Filter, Type6, S/S , 16X20 W/ Lock Handles (8014147)
- ALLPOINTS Breaker, Vacuum - 3/4 (561342)
- ALLPOINTS Drive Motor 1/8 Hp C06E2A (8400179)
- ALLPOINTS Hood Filter, Type6, Alum , 12X16 (8014102)
- ALLPOINTS Allpoints 8002822 Infinite Control Kitw/ Digital Timer For Blodgett Oven (8002822)
- ZORO SELECT Defrost Thermostat 45/25 (77542)
- Allpoints Food Service Appliance Parts