Shop All Food Service Appliance Parts
Allpoints
Thermometer , Fridge/Freezer
Mfr # 621151
Zoro # G902296768
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Target Range Indication; Polycarbonate Case; Non-Mercuric Column
- Length 8.50 in
- Height 1 in
- Width 4 in
- Standards NSF Certified
Product Information
- Brand Allpoints
- MFR # 621151
- Zoro # G902296768
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 8.50 in |
Height | 1 in |
Width | 4 in |
Details
Item | Thermometer |
Features | Target Range Indication; Polycarbonate Case; Non-Mercuric Column |
Standards | NSF Certified |
Application | Refrigerator; Freezer |
Temp. Range (F) | -40° to 80° F |
Description
Pro-Accurate® Refrigerator/Freezer Thermometer;-40 To +80°F/-40 To +27°C.;Target Range Indication.;Polycarbonate Case.;Non-Mercuric Column.;Nsf Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Back Knife Guard (00-042685-00002)
- CAL-MIL 2-Drawer Bread Box (1480)
- WHYNTER 85 Qt Portable Fridge / Freezer (FM-85G)
- LS ARTS Gnome with Tall Red Hat Bottle Stopper (XM-1158)
- ALLPOINTS Hinge Cartridge Concealed For Beverage Air, BEV401-216A-01 (21-351)
- ALLPOINTS Wire, Heater 5 Ohm, 100' (342272)
- ALLPOINTS Fibre Washer, Size 22 1-5/8 Od X 7/8 Id (321151)
- ALLPOINTS Leg (1/2-13, 4"H, S/S) (266159)
- ALLPOINTS Ferrule, Brass -3/16" (20/Pkg) Pk (263672)
- ALLPOINTS Ultimate Puller (721104)
- ANTHONY INTERNATIONAL Handle Door (45-11876-0002)
- Allpoints Food Service Appliance Parts