Shop All Food Thermometers
Allpoints
Thermometer, Flange Mt(-40/60F)
Mfr # 1381017
Zoro # G002233809
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Allpoints
- MFR # 1381017
- Zoro # G002233809
- Country of Origin United States
- Category Food Thermometers
Description
Refrigerator/Freezer Thermometer -40° To 60°F;Inside Diameter: 2" Dial, 51 Mm ;Length: 2-1/2" Bulb, 9" Capillary, 64 Mm Bulb, 229 Mm Capillary;Material(S): Stainless Steel Housing;Nsf Certified: Yes;Outside Diameter: 3/8", 3" Flange, 10 Mm, 76 Mm Flange;Temp Range: -40 To 15 C, -40 To 60 F;Type: Field Calibratable;Refrig/Freezer;Weight: 0.46 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSO Progresso Sauce White Clam With Garlic & Herb 15 oz., PK12 (41196-06056)
- GARLAND US Range 1091000 Ceramic Radiant (HP1091000)
- DAVID David Original Pumpkin Seeds 2.25 oz., PK12 (2620046370)
- THIRST EASE Drink Mix Fruit Punch 18 oz., PK12 (50784)
- ALLPOINTS Thermometer - Solar, Digital (621088)
- ALLPOINTS Thermometer Waterproof (181100)
- ALLPOINTS Thermometer, Hanging(-40/120) (1381079)
- ALLPOINTS High Heat Oven T'Mometer (181133)
- ALLPOINTS Thermometer Oven Econ (181124)
- ALLPOINTS Thermometer (Flng Mt, -40/60F) (1381056)
- PENTAIR Pentair SL1DW In-Line Thermometer 30; 130 (SL1DW)
- Allpoints Food Thermometers