Shop All Food Thermometers
Allpoints
Thermometer, Digital , Red
Mfr # 1381266
Zoro # G202224867
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -40° to 450° F
- Stem Length 2-3/4 in
- Width 4.50 in
- Stem Material Stainless Steel
- Includes (1) LR44 Battery and Pocket Clip
Product Information
- Brand Allpoints
- MFR # 1381266
- Zoro # G202224867
- Country of Origin United States
- Category Food Thermometers
Dimensions
Stem Length | 2-3/4 in |
Width | 4.50 in |
Height | 0.50 in |
Length | 9 in |
Details
Item | Thermometer |
Temp. Range (F) | -40° to 450° F |
Stem Material | Stainless Steel |
Includes | (1) LR44 Battery and Pocket Clip |
Battery Type | LR44 |
Color | Red |
Material | Plastic |
Description
Color: Red ;Material: Plastic | Stainless Steel Stem ;Length: 6 1/4" Overall | 158 Mm Overall | 2 3/4" Stem | 44;Mm Stem ;Temperature Range: -40 Degrees To 230 Degrees C | -40;Degrees To 450 Degrees F ;Includes: (1)Lr44 Batter And Pocket Clip/Ho
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE COUPLER OPTO I 12 (PKG) (200674P)
- MERCER CUTLERY Slicer, 14 In (M13914)
- MR & MRS TS 1L MMT Pina Colada PET, PK6 (10113772)
- KAWNEER 48 Door Sweep Aluminum Finish (200799-17)
- ALLPOINTS Thermometer (Flng Mt, -40/60F) (1381056)
- ALLPOINTS Infrared Thermometer (621160)
- ALLPOINTS Thermometer, Flange Mt(-40/60F) (1381017)
- ALLPOINTS Thermometer, Solar (Surface Mt) (1381085)
- ALLPOINTS Thermometer, Hanging(-40/120) (1381079)
- ALLPOINTS Refrig/Freezer Thermomet Er (181212)
- THERMOPRO LCD Bluetooth Enabled Grill/Meat Thermometer (TP25W)
- Allpoints Food Thermometers