Shop All Food Service Appliance Parts
Allpoints
Thermocouple Tester
Mfr # 721133
Zoro # G102313135
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in
- Height 2.25 in
- Width 1 in
Product Information
- Brand Allpoints
- MFR # 721133
- Zoro # G102313135
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.25 in |
Height | 2.25 in |
Width | 1 in |
Details
Description
;Mfg Honeywell
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 4 oz Translucent Soufflé Portion cup, PK50 (P400)
- MASTER-BILT Dd-88/Dd-88L/Dd-88Lcg Can Hold, #A397-20301 (A397-20301)
- HANDY WACKS Handy Wacks 12"x12"x2.5" Blue Checkerboard Deli Wrap, PK6000 (FDP12BC)
- CHEEZ-IT Cheez-It Grooves Sharp White Cheddar Crackers 3.25 oz. Bag, PK6 (2410093647)
- ALLPOINTS Allpoints 8002822 Infinite Control Kitw/ Digital Timer For Blodgett Oven (8002822)
- ALLPOINTS Contactor 2P 30/40A 24V (441611)
- ALLPOINTS Allpoints 261909 Kason 11245000048 Hinge For Kason (261909)
- ALLPOINTS Gas Cock (521013)
- ALLPOINTS Nozzle, Spray , Insulated, Hd (1591015)
- ALLPOINTS Disconect - 3/8" Male & Female (8011472)
- VITA-MIX Lid, Rubber , W/ Plug, Advance (15985)
- Allpoints Food Service Appliance Parts