Shop All Food Service Appliance Parts
Allpoints
Terminal Block 4 Pole
Mfr # 381249
Zoro # G302272713
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 V
- Type 4-Pole
- Amps 20 A
- Length 2.30 in
- Height 0.50 in
Product Information
- Brand Allpoints
- MFR # 381249
- Zoro # G302272713
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.30 in |
Height | 0.50 in |
Width | 1 in |
Details
Item | Terminal Block |
Voltage | 250 V |
Type | 4-Pole |
Amps | 20 A |
Description
Terminal Block, 4 Pole,;20 Amp, 250 Volt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE Sports Drink Mix, 21 oz., Mix Powder, Regular, Fruit Punch (33691)
- JAVA ONE Coffee Pods, House Blend, Single Cup, PK14 (40306)
- CRYSTAL LIGHT Lemonade Packet, Mix Powder, Lemonade, 30 PK (00796)
- HOSHIZAKI Module, Control Frz For - Part# Sp-5210 (SP-5210)
- ALLPOINTS Wire, Heater 5 Ohm, 100' (342272)
- ALLPOINTS Allpoints 1381234 Tester, Cooking Oil, W/Case (1381234)
- ALLPOINTS Hinge Pivot (264317)
- ALLPOINTS Thermostat b200 For Nemco, NEM45764A (46-1177)
- ALLPOINTS Fin Comb (721286)
- ALLPOINTS Union, Brass - 1/4 X 3/16 (263769)
- HATCO Booster Element 480V 6000W 1-3/4" Oc (R02.04.605.00)
- Allpoints Food Service Appliance Parts