Shop All Stem Casters
Allpoints
Swivel Stem Caster 3 W 1-5/8 Od Tubing
Mfr # 262404
Zoro # G802244777
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expansion Stem Swivel
- Wheel Bearing Type Delrin
- Material Rubber
- Features Beige Hub; 1-1/4 in Tread Width
- Caster Brake Included No
Product Information
- Brand Allpoints
- MFR # 262404
- Zoro # G802244777
- Country of Origin United States
- Category Stem Casters
Dimensions
Stem Dia. | 1.46 in |
Bolt Hole Dia. | 1/2 in |
Wheel Dia. | 3 in |
Width | 3 in |
Height | 7 in |
Size | 1.625 in L X 7 in H X 3 in W |
Details
Item | Stem Caster |
Caster Stem Type | Expansion Stem Swivel |
Wheel Bearing Type | Delrin |
Material | Rubber |
Features | Beige Hub; 1-1/4 in Tread Width |
Caster Brake Included | No |
Load Capacity | 200 lb |
Color | Gray |
Description
Expansion Stem Swivel Caster W/O Brake;For 1 1/2" Od Tubing;Exact Stem Size = 1.461" Od;Wheel Size 3";Tread Width 1 1/4";Bore 1/2" Id;Delrin Bearing 3/8" Id;Beige Hub, Grey Rubber;Load Height 4 1/4";Max Load Per Wheel Lbs. 200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE20495)
- BEN-MOR CABLES Snap Link Dbl Link 4x3-1/2in (70822)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ1PBTA-12)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2436A8 A5-8 B1 C2 P6)
- ALLPOINTS Swivel Stm Castr W/Brk 5 W 1-1/2 Od Tubing (262387)
- ALLPOINTS Threaded Stem Caster 4 W 3/8-16 X 1-1/2 (262415)
- ALLPOINTS Threaded Stem Caster 5 W 7/16-14 X 1-1/2 (262420)
- ALLPOINTS Caster, Stem - W/Brake (263364)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201078)
- ALLPOINTS Caster, Stem(3"Od, Swvl, W/ Rake) (1201197)
- MEDCASTER 4" X 2-5/8" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TM04PYP281TLTS02)
- Allpoints Stem Casters