Shop All Food Service Appliance Parts
Allpoints
Switch W/ Ind Light, 15A
Mfr # 2531199
Zoro # G202239878
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Amps 15 A
- Material Ivory
- Features On/Off Indicator Red Light
- Length 4.25 in
Product Information
- Brand Allpoints
- MFR # 2531199
- Zoro # G202239878
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 4.25 in |
Height | 1.75 in |
Width | 2 in |
Overall Dia. (In.) | 2-7/8 in |
Details
Item | Switch |
Voltage | 125 VAC |
Amps | 15 A |
Material | Ivory |
Features | On/Off Indicator Red Light |
Description
Switch With Indicator Light On/Off 125 Vac 15 Amp Spst;Amp: 15;Color: Red Indicator Light, Ivory Switch;Switch Actions: On/Off;Outside Diameter: 2-7/8", 73 Mm;Voltage: 125 Vac;Weight: 0.194 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Slicer, 11 In, Wavy Edge (M18140)
- LOGO BRANDS Philadelphia Eagles 15oz Stripe Mug (624-C15SM)
- ROBERTSHAW Water Valve, S-86 7/16" 24 UNS (IMV-8100)
- ZORO SELECT Disp Plastic Plate, 10 in, Black, PK500 (BWKPLHIPS10BL)
- ALLPOINTS Leg 36"H, S/S, 3.5" Plt (266186)
- ALLPOINTS Door Gasket 14-3/8" X 20-5/8" D/D (8011145)
- ALLPOINTS 100' Red Commercial Hose (1591187)
- ALLPOINTS Solderless Terminal(Pk10 Pk (851049)
- ALLPOINTS Tile, Ceiling , 2'X2'X3/4", 12/Cs (1591173)
- ALLPOINTS Fry Basket - Ez-Grip - 17-1/8" X 8-3/8" (2251072)
- STAR 2Kohm32F 24Lds Snsr-Rtd (2E-Z1470)
- Allpoints Food Service Appliance Parts