Shop All Food Service Appliance Parts
Allpoints
Support, Shelf (Plst, Metro) (4) Pk
Mfr # 1261915
Zoro # G702213293
product price: $10.95
/pk 4, $2.74/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Height 1 in
- Width 1 in
Product Information
- Brand Allpoints
- MFR # 1261915
- Zoro # G702213293
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Shelf Support |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNE FOODSERVICE Bowl, Mixing (8 Qt, S/S) (574958)
- LEEBER Leeber 88627 Elegance Pewter Plated Bulldozer Bank; 3.25 x 3.25 x 5.25 in. (88627)
- PRINGLES Pringles BBQ Potato Crisp 5.5 oz., PK14 (3800018366)
- STERO DISHWASHER Squeeze Tube (P68-1005)
- ALLPOINTS Energy Saver Ballast Can Light (Icf-2S26-H1-L (8009666)
- ALLPOINTS Quick Read Thin Tip Thermomter -40F/450F (621155)
- ALLPOINTS Burner (Nat/Lp) 5 Ci (241005)
- ALLPOINTS Flashlight -Extendable Magnetic (721622)
- ALLPOINTS Pot Hook P (136362)
- ALLPOINTS Air Shutter (262767)
- MASTER-BILT Reversing Valve Shf-50-911D2 Watt (09-09783)
- Allpoints Food Service Appliance Parts