Shop All Drain Strainers
Allpoints
Strainer, Locking (Drainshield)
Mfr # 1021207
Zoro # G503525090
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Blue
- Material Polypropylene and Fiberglass
- Height (In.) 1.50 in
- Includes Tamperproof Bit and Screws
- Type Locks in Place
Product Information
- Brand Allpoints
- MFR # 1021207
- Zoro # G503525090
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height (In.) | 1.50 in |
Length (In.) | 8 in |
Details
Color - Drains | Blue |
Material | Polypropylene and Fiberglass |
Item | Locking Strainer |
Includes | Tamperproof Bit and Screws |
Type | Locks in Place |
For Use With | 3-1/2 in Twist/Lever Wastes and Drains |
Description
Drainshield{T} Locking Strainer By Permadrain® For Use With ;3-1/2" Twist/Lever Wastes And Drains;Color: Blue;Includes: Tamperproof Bit And Screws;Type: Locks In Place;For Use With 3 1/2" (89Mm) Twist/Lever Wastes And;Drains;Polypropylene And Fiberglass Composite Alloy;Material;Prevents Food Particles And Debris From Clogging;Sink Drain;Weight: 0.273 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Universal Hand Shower Chrome (LG16-190C)
- AMERICAN FILTER CO 4 H, 3 PK (Lt1000p-AFC-RF-L7-3-93083)
- HOSE MASTER 1" Dia x 12" L 316 SS Flexible Metal Hose (GZ100SM120)
- RUBBERMAID COMMERCIAL Dispenser, Tcell, Key 3, Blk (1793546)
- ALLPOINTS Disposer Strainer (321445)
- ALLPOINTS Strainer, Drain , 7-3/4X2", S/S (1021110)
- ALLPOINTS Strainer, Drain , 5-3/4" Sq (1021124)
- ALLPOINTS 8X8 Floor Strainer White (1021190)
- ALLPOINTS Basket Drain Assy (321621)
- ALLPOINTS Drain, Grate, Floor (Hinged, 6"Rd) (1021153)
- PLUMB PAK Sink Strainer Assembly (PP20665)
- Allpoints Drain Strainers