Shop All Epoxy Coatings & Sealers
This Product is Discontinued
Allpoints
SPRAY, ANTI-SLIP , SURE TRACT (Discontinued)
Mfr # 1431086
Zoro # G105834194
This Product is Discontinued
Key Features
- Size 2.50 in Dia X 7.75 in L
- Coating Type Anti-Slip
- Container Size 12 fl oz
Product Information
- Brand Allpoints
- MFR # 1431086
- Zoro # G105834194
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 2.50 in Dia X 7.75 in L |
Container Size | 12 fl oz |
Details
Item | Spray |
Coating Type | Anti-Slip |
Description
CAPACITY: 12 fl oz / 340 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.