Shop All Food Service Appliance Parts
Allpoints
Shield, Safety Fluor, 48", T-8
Mfr # 381799
Zoro # G402258723
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For 1 in Dia T-8 Bulbs
- Features Shatterproof
- Length 49 in
- Height 1.75 in
- Width 1.75 in
Product Information
- Brand Allpoints
- MFR # 381799
- Zoro # G402258723
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 49 in |
Height | 1.75 in |
Width | 1.75 in |
Details
Item | Safety Fluor Shield |
For Use With | For 1 in Dia T-8 Bulbs |
Features | Shatterproof |
Description
Weight: .119 Lb ;Length: 48" | 1219 Mm ;Type: For 1" (25Mm) Diameter T-8 Bulbs | Shatterproof &;Easily Cut With A Knife
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL Royal Vanilla Instant Pudding And Pie Filling Mix 45lbs (48755)
- SERVICE IDEAS Alpha Carafe, 1 L, Glass Vacuum Insulated, Black (ALPH10BL)
- WINCO 6 1/2 in Fish Spatula (FST-6)
- AMERICAN DISH SERVICE Push Rod Drain EtAf L3Dw (086-6307)
- ALLPOINTS Kason® - 401Sc8084490 Curtain, Strip, 8 X 90 (1241224)
- ALLPOINTS Glass Globe Pc 3-1/4" Dia. X 6-3/4" (281397)
- ALLPOINTS Allpoints 38-1311 High Temperature Wire; #12 Gauge; Stranded SF2; Black; 50' Roll (381311)
- ALLPOINTS Pen, Retractable Ball , Med, Blk (1391077)
- ALLPOINTS Dual Snap Ring Pliers (721212)
- ALLPOINTS Door Closer Flush (265324)
- DORMONT 3/4" Snapfast Quick Disconnect (A75)
- Allpoints Food Service Appliance Parts