Shop All Food Service Appliance Parts
Allpoints
Sharpener, Knife - 120V White
Mfr # 721178
Zoro # G702316529
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type One Step Precision Sharpening
- Features Sharpens Both Sides Of Blade Simultaneously; Four Counter Rotating Diamond-Enhanced; Ceramic Sharpening Stones
- Length 7.25 in
- Height 6.25 in
Product Information
- Brand Allpoints
- MFR # 721178
- Zoro # G702316529
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 7.25 in |
Height | 6.25 in |
Width | 8.25 in |
Details
Item | Electric Knife Sharpener |
Voltage | 120 V |
Type | One Step Precision Sharpening |
Features | Sharpens Both Sides Of Blade Simultaneously; Four Counter Rotating Diamond-Enhanced; Ceramic Sharpening Stones |
Application | Kitchen |
Description
Electric Knife Sharpener, 120V;One Step Precision Sharpening.;Sharpens Both Sides Of Blade Simultaneously.;Four Counter Rotating Diamond-Enhanced;Ceramic Sharpening Stones.;Compact, Powerful, Safe, Fast And Easy To Use.;Excellent For Kitchen Knives, Cleavers, Electric;Knife Blades, Serrated Knives.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Condenser Blade (240524102)
- BEVERAGE-AIR Fan Blade (405-015A--)
- CHOCOLATE CHOCOLATE Bite Back At The IRS Chocolate Cookie with Printed Box (320466)
- UNIVEX Hd2T Nevastane Grease (4400137)
- ALLPOINTS Burner, Jet 5/16-24 Thd , #74Lp (1561006)
- ALLPOINTS Goodyear Ax32 Belt (8009713)
- ALLPOINTS Kit, Electrical Connector , Box (2531109)
- ALLPOINTS Allpoints 381377 Ignition Wire (Per Ft)18 Ga 250C Orange (381377)
- ALLPOINTS Pen, Retractable Ball , Med, Blk (1391077)
- ALLPOINTS Air Shutter Assembly (8011375)
- VULCAN HART Dial Sub-Assy. (00-417576-00005)
- Allpoints Food Service Appliance Parts