Shop All Barware and Beverage Service
Allpoints
Shaker, Cocktail , 3 Piece, 8 Oz
Mfr # 2801653
Zoro # G702250953
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 fl oz
- Width 3.25 in
- Height 6.25 in
- Material Stainless Steel
- Length 3.25 in
Product Information
- Brand Allpoints
- MFR # 2801653
- Zoro # G702250953
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Width | 3.25 in |
Height | 6.25 in |
Length | 3.25 in |
Details
Item | Shaker |
Capacity | 8 fl oz |
Material | Stainless Steel |
Includes | Cup; Strainer and Cap |
Finish | Mirror |
Description
Material: Stainless Steel Mirror Finish ;Capacity: 8 Fl Oz | 237 Ml ;Includes: Cup, Strainer, And Cap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Axial Fan 115V (R02-12-001-00)
- RUBBERMAID COMMERCIAL Insulated Bag, 19 3/4x 19 3/4 (FG9F3900RED)
- CONSERVE Spoon, 100PK (BAU10232)
- STAR MANUFACTURING Rocker Switch (2E-Z1858)
- ALLPOINTS Spacer, Keg , F/Tri-Tap Stnd Keg (2801970)
- ALLPOINTS Carafe, Ss , 64 Oz, Brew Thru Lid (2801567)
- ALLPOINTS Opener, Long Neck Bottle (2801306)
- ALLPOINTS Shaker, Cocktail , 3 Piece, 28 Oz (2801655)
- ALLPOINTS Spoon, Bar (11") (2801307)
- ALLPOINTS Ice Scoop - Large (1371374)
- SAN JAMAR Bottle Holders, Speed Rack, Dbl, 10 qt., SS (B5522D)
- Allpoints Barware and Beverage Service