Shop All Food Service Appliance Parts
Allpoints
Second Stage Regulator 1/2" Fpt In X 3/4" Fpt
Mfr # 521106
Zoro # G202305412
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fisher # R622-Cff
- Length 9 in
- Height 6 in
- Width 6 in
- Inlet Size 1/2 in
Product Information
- Brand Allpoints
- MFR # 521106
- Zoro # G202305412
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 9 in |
Height | 6 in |
Width | 6 in |
Inlet Size | 1/2 in |
Outlet Size | 3/4 in |
Details
Item | Second Stage Regulator |
For Use With | Fisher # R622-Cff |
Application | Vapour Service |
Outlet Type | FPT |
Inlet Type | FPT |
Description
Second Stage- 1/2" Fpt Inlet X 3/4" Fpt Outlet, ;(For 1/2 X 1/2 Order R522-Bcf), Max Inlet 10 Psi, ;And Is Adj 9.5-13 Inches W.C., For Vapor Service - Not;Liquid Service;Fisher # R622-Cff
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LBC BAKERY EQUIPMENT Wt Gasket, Door Sideslro-Red (72602-24-3R)
- VULCAN HART Pressure Regulator 3/4" Nat (720064)
- MAGIKITCHEN PRODUCTS Switch, Rocker, 24Vdc , Dpdt, Led Red (60172301)
- AMERICAN RANGE Orifice (36) (A29014)
- ALLPOINTS Tape, Fiberglass (1/2"Inx 54Ft) (1421168)
- ALLPOINTS Bulb, Light - 130V, 40W (381507)
- ALLPOINTS Allpoints 511324 Conversion Kit For Imperial Cooking Equipment (511324)
- ALLPOINTS Opener, Bucket , Impailer Pro (1421518)
- ALLPOINTS Socket, Fluorescent Bi-Pin, T8 (381802)
- ALLPOINTS Leveler, Swivel Base (263783)
- JACKSON A-Kit, Pawl Bar Gutter Replacement (6401-003-09-95)
- Allpoints Food Service Appliance Parts