Shop All Food Service Appliance Parts
Allpoints
Repair Kit
Mfr # 511338
Zoro # G102279035
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NPT
- For Use With Conbraco Series # 38-200
- Length 2.50 in
- Height 1.50 in
- Width 3.50 in
Product Information
- Brand Allpoints
- MFR # 511338
- Zoro # G102279035
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.50 in |
Height | 1.50 in |
Width | 3.50 in |
Size | 1/2 in |
Details
Item | Vacuum Breaker Repair Kit |
Type | NPT |
For Use With | Conbraco Series # 38-200 |
Description
New Style Vacuum Breaker , 1/2" Npt;For Conbraco Series # 38-200, Our # 56-1141;# 38-100 Is Old Style And Uses # 51-1483
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Solenoid Valve (28750)
- NUTRICHEF Ss 30Cm/19Qt Cvd Stockpot (NCSP20)
- VOLLRATH Solid Prep Spoon, 12 In (4689860)
- CADCO 10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-183)
- ALLPOINTS Female Disconnect (Pk 10 16-14 Blue, 1/4 Pk (851067)
- ALLPOINTS Organizer, Dry-Erase , 6&Eraser (1391066)
- ALLPOINTS Burner, Jet 5/16-24 Thd , #74Lp (1561006)
- ALLPOINTS Nozzle, Spray (Standard) (1591022)
- ALLPOINTS Cap, End - Round Tubing (263814)
- ALLPOINTS Tape, Liquid Electrical , Black (2531253)
- T&S BRASS Nozzle Assembly W/ Clevis (Chrome Plated) (009545-40)
- Allpoints Food Service Appliance Parts