Shop All Plate Casters
Allpoints
Plate Mnt Caster W/Brk 5 W 1-3/4 X 3
Mfr # 262367
Zoro # G702241227
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Wheel/Tread Material Rubber
- Overall Height 6 in
- Wheel Dia. 5 in
- Wheel Width 1 in
Product Information
- Brand Allpoints
- MFR # 262367
- Zoro # G702241227
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6 in |
Wheel Dia. | 5 in |
Wheel Width | 1 in |
Length | 1.75 in |
Hub Width | 1-1/4 in |
Caster Plate Size | 1-3/4 in X 3 in |
Bolt Hole Dia. | 5/16 in |
Width | 5 in |
Bore Dia. | 5/16 in |
Details
Caster Brake Included | Yes |
Caster Wheel/Tread Material | Rubber |
Item | Caster |
Caster Mounting Type | Plate Mount |
Wheel Type | Swivel |
Color | Gray |
Capacity (Lb.) | 125 lb |
Features | 1 in X 2-1/4 in Hole Centers; 5-15/16 in Load Height |
Bearing Type | Plain |
Description
Swivel Plate Caster;Solid Grey Rubber Wheel;[5"Dia] X [1"Wide] Plate Mount Caster, W/Brake;(5/16 Axle),(5/16 Bore),(1-1/4 Hub Width);Tread Type Flat, Plain Bearing, 125 Lbs;(Plate Size 1-3/4 X 3) And (1 X 2-1/4 Hole Centers);(Load Height-5-15/16"),(Wheel Only # 28-1306
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC 8 ft. x 1 in. 1000 lbs Racheting Tie Down Strap S-Hooks, Camo - 4 Piece (32575)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- ZORO SELECT Pallet Jack, 5500 lb. Ld Cap., Manual (272861)
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 8 ft L, 20 in W, Nylon, Yellow (LB2-920-8)
- ALLPOINTS Caster Mop Bucket (265453)
- ALLPOINTS Caster, Plate , 5", 3.5"Plt, W/Brk (1201186)
- ALLPOINTS Plate Caster Set (4), 5" Standard Duty, Swivel (264704)
- ALLPOINTS 4" Swivel Caster W/Insert (135112)
- ZORO SELECT Plate Caster, 210 lb. Load Rating, Swivel (P9S-HR020G-P-AF)
- ZORO SELECT Plate Caster, Swivel, Rubber, 4 in., 176 lb. (TSED 100 RN0D B)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 800 lb (16TM04201SFBA)
- Allpoints Plate Casters