Shop All Food Service Appliance Parts
Allpoints
Pen, Retractable Ball , Med, Blk
Mfr # 1391077
Zoro # G502227841
Sold in multiples of 36 for $10.44
$10.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fine Point Retractable
- Length 5.75 in
- Height 1 in
- Width 3 in
- Color Black
Product Information
- Brand Allpoints
- MFR # 1391077
- Zoro # G502227841
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 5.75 in |
Height | 1 in |
Width | 3 in |
Details
Item | Pen |
Type | Fine Point Retractable |
Color | Black |
Description
Color: Black Ink ;Type: Fine Point Retractable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTZLER Funnel Mini Cd/2 Plastic (801)
- MOFFAT Bottom Oven Element 2000W 208-220V (M234203)
- MR. COFFEE COFFE MAKER WHITE 12C (2176664)
- MOTORCRAFT 99-04 F250-550 S-Duty/95-02 Econoline Control Unit, Dy861 (DY861)
- ALLPOINTS Mom On-Off Push Button Switch (421596)
- ALLPOINTS Kason® - 401Sa6043184 Strip Curtain, 31 X 84 (322181)
- ALLPOINTS Kason® - 10481A01000 Release, Inside, To 10" (1221266)
- ALLPOINTS Mesh Filter (261752)
- ALLPOINTS #3 Hi-Temp Fiberglass Sleeve, 3/16" (2531451)
- ALLPOINTS Cap, Dispensing Fifo Pk6 Viscous Light-Blue Valve, 6PK (8017936)
- BLODGETT Valve Assy, Gas W/ Handle For - Part# Bl7854 (BL7854)
- Allpoints Food Service Appliance Parts